Zoro Homepage

Locking Plug, L15-30P, 30 A, 250V AC, Three Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # L1530P

  • Zoro # G516332715


product price: $57.49
/ea

Key Features

Phase
Three
For Minimum Cable Diameter
0.225 in
Housing Color
Black, White
Number of Poles
2
Standards
CSA Certified, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed, UL94 V2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1530P
Zoro #
G516332715
UPC #
785007153040
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.225 in
For Maximum Cable Diameter
1.15 in
Maximum Wire Size
8 AWG
Overall Length
3.75 in
Minimum Wire Size
18 AWG
Outside Diameter
2.2 in
Body Length
2.57 in

Details

Phase
Three
Housing Color
Black, White
Number of Poles
2
Standards
CSA Certified, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed, UL94 V2
NEMA Plug Configuration
L15-30P
IP Rating
IP20
Grade
Federal Specification
Voltage Rating
250V AC
Number of Blades
3
Wire Connection Type
Screw Terminals
Resistance Properties
Corrosion Resistant, Impact Resistant
Housing Material
Nylon
Item
Locking Plug
Current Rating
30 A
Blade Material
Brass
Grounding
Grounded
Midget Locking
No
Features
Raised Ribs Provide Non-Slip Gripping Profile for Turning to Lock and Unlock
Maximum Operating Temperature
75 Degrees C
For Environment
Industrial
UL 94 Flammability Rating
V-2
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Compatible with Series
Turnlok

Description

Locking Plug, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L15-30P, Number of Blades 3, Number of Poles 2, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.225 in, Grounding Grounded, IP Rating IP20, Market Industrial, Midget Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products