Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pass & Seymour Locking Plug, L5-30P, 30 A, 125V AC, 2 Pole, Black, White L530-P

Locking Plug, L5-30P, 30 A, 125V AC, 2 Pole, Black, White (Discontinued)

  • Mfr # L530-P
  • Zoro # G815819795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L530-P
Zoro #
G815819795
UPC #
785007253047
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.225 in

Details

Item
Locking Plug
NEMA Plug Configuration
L5-30P
Current Rating
30 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
Black, White
Resistance Properties
Corrosion Resistant, Impact Resistant

Description

125 VAC, 30 A, 0.225 to 1.15 Cord, 2-Pole, 3-Wire, NEMA L5-30P, Black/White, Nylon, Impact/Corrosion Resistant, Grounding, Polarized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.