Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L5-30P, 30 A, 125V AC, 2 Pole, Screw Terminals, Black, White

  • Mfr # L530P

  • Zoro # G816332699


product price: $48.89
/ea

Key Features

Resistance Properties
Corrosion Resistant, Impact Resistant
IP Rating
IP20
Number of Poles
2
Blade Material
Brass
Standards
CSA Certified, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed, UL94 V2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L530P
Zoro #
G816332699
UPC #
785007253047
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.225 in
For Maximum Cable Diameter
1.15 in
Outside Diameter
2.2 in
Maximum Wire Size
8 AWG
Overall Length
3.75 in
Minimum Wire Size
18 AWG
Body Length
2.57 in

Details

Resistance Properties
Corrosion Resistant, Impact Resistant
IP Rating
IP20
Number of Poles
2
Blade Material
Brass
Standards
CSA Certified, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed, UL94 V2
Item
Locking Plug
Grade
Federal Specification
Current Rating
30 A
Number of Blades
3
NEMA Plug Configuration
L5-30P
Voltage Rating
125V AC
Housing Material
Nylon
Housing Color
Black, White
Grounding
Grounded
Wire Connection Type
Screw Terminals
For Environment
Industrial
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees C
Midget Locking
No
Compatible with Series
Turnlok
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Features
Raised Ribs Provide Non-Slip Gripping Profile for Turning to Lock and Unlock

Description

Locking Plug, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Resistance Properties Corrosion Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.225 in, Grounding Grounded, IP Rating IP20, Market Industrial, Midget Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products