Zoro Homepage

Locking Plug, L6-30P, 30 A, 250V AC, 2 Pole, Screw Terminals, Black, White

  • Mfr # L630P

  • Zoro # G516332692


product price: $49.29
/ea

Key Features

Number of Poles
2
IP Rating
IP20
Voltage Rating
250V AC
Blade Material
Brass
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L630P
Zoro #
G516332692
UPC #
785007263046
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.225 in
For Maximum Cable Diameter
0.75 in
Maximum Wire Size
8 AWG
Minimum Wire Size
18 AWG
Body Length
2.57 in
Overall Length
3.75 in
Outside Diameter
2.2 in

Details

Number of Poles
2
IP Rating
IP20
Voltage Rating
250V AC
Blade Material
Brass
Number of Blades
3
Standards
CSA Certified, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed, UL94 V2
Current Rating
30 A
Resistance Properties
Corrosion Resistant, Impact Resistant
Wire Connection Type
Screw Terminals
Housing Color
Black, White
Item
Locking Plug
NEMA Plug Configuration
L6-30P
Grounding
Grounded
Housing Material
Nylon
Grade
Federal Specification
For Environment
Industrial
Maximum Operating Temperature
75 Degrees C
Midget Locking
No
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees C
Compatible with Series
Turnlok
Market
Industrial
Features
Raised Ribs Provide Non-Slip Gripping Profile for Turning to Lock and Unlock

Description

Locking Plug, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L6-30P, Number of Blades 3, Number of Poles 2, Resistance Properties Corrosion Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.75 in, For Minimum Cable Diameter 0.225 in, Grounding Grounded, IP Rating IP20, Market Industrial, Midget Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.