Zoro Homepage

Locking Plug, L8-20P, 20 A, 480V AC, Three Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # L820P

  • Zoro # G216332701


product price: $28.59
/ea

Key Features

NEMA Plug Configuration
L8-20P
For Maximum Cable Diameter
1.15 in
Number of Blades
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L820P
Zoro #
G216332701
UPC #
785007282047
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.225 in
Maximum Wire Size
8 AWG
Outside Diameter
2.2 in
Body Length
2.57 in
Minimum Wire Size
18 AWG
Overall Length
3.75 in

Details

NEMA Plug Configuration
L8-20P
Number of Blades
3
Wire Connection Type
Screw Terminals
Item
Locking Plug
Grounding
Grounded
Resistance Properties
Corrosion Resistant, Impact Resistant
IP Rating
IP20
Housing Material
Nylon
Housing Color
Black, White
Phase
Three
Grade
Federal Specification
Standards
CSA Certified, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed, UL94 V2
Blade Material
Brass
Number of Poles
2
Voltage Rating
480V AC
Current Rating
20 A
Compatible with Series
Turnlok
Market
Industrial
UL 94 Flammability Rating
V-2
Midget Locking
No
For Environment
Industrial
Features
Raised Ribs Provide Non-Slip Gripping Profile for Turning to Lock and Unlock
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C

Description

Locking Plug, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L8-20P, Number of Blades 3, Number of Poles 2, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.225 in, Grounding Grounded, IP Rating IP20, Market Industrial, Midget Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products