Zoro Homepage

NI 2G Plas Wall Plate

  • Mfr # RWP262NICC6

  • Zoro # G108019864


product price: $20.05
/ea

Key Features

Color
Nickel
Material
Polycarbonate
Finish
Metallic
Width
4.96 in
Height
4.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP262NICC6
Zoro #
G108019864
UPC #
785007231823
Country of Origin
United States

Dimensions

Width
4.96 in
Height
4.94 in

Details

Color
Nickel
Material
Polycarbonate
Finish
Metallic

Description

Radiant, Nickel, 2 Gang, Screwless Plastic Wall Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.