Zoro Homepage

Non-Polarized Plug, Black, 2-Pole/2-Wire, 15A, 125-Volt

  • Mfr # SA440BKCC10

  • Zoro # G816286572


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Current Rating
15 A
Connection Orientation
Straight
Resistance Properties
High Impact Thermoplastic Construction
Standards
UL Listed
Grounding
Non-Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA440BKCC10
Zoro #
G816286572
UPC #
785007863734
Country of Origin
United States

Details

Item
Straight Blade Plug
Current Rating
15 A
Connection Orientation
Straight
Resistance Properties
High Impact Thermoplastic Construction
Standards
UL Listed
Grounding
Non-Grounded
Housing Color
Black
Number of Poles
2
Number of Blades
2
NEMA Plug Configuration
1-15P
Voltage Rating
125V

Description

15A, 125V, Black, Non-Polarized Plug, 2 Pole, 2 Wire, NEMA 1-15P, High Impact Thermoplastic Construction, Mates With SA155 Series Connector, Bulk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.