Shop PASS & SEYMOUR
See all product information
Create Account
Old Work Switch and Outlet Box with Quick/Click
- Mfr # S2-32-W
- Zoro # G023561172
product price:Â
$
11.85
/ea
Key Features
Overall Depth
3 in
Standards
UL Listed
Overall Width
4.06 in
Length
3-1/4 in
Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2-32-W
- Zoro #
- G023561172
- UPC #
- 785007207187
- Country of Origin
- Unknown
- Standards
- UL Listed
- Item
- Electrical Box
- Material
- Thermoplastic
Dimensions
- Overall Depth
- 3 in
- Overall Width
- 4.06 in
- Length
- 3-1/4 in
Description
Double Gang, Old Work Switch and Outlet box with swing-bracket for mounting, adjusts from 1 1/4 to 1/8. It has four Auto/Clamps for each end. It has a durable, impact-resistant thermoplastic box. The metal swing bracket is for quick mounting in existing walls.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.