Shop PASS & SEYMOUR
See all product information
Create Account
Two-Gang Commercial Metal Recessed TV Box, White
- Mfr # TV2MW
- Zoro # G123561171
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Length
6.9 in
Material
Cold Rolled Steel
Overall Depth
5 in
Overall Width
7.6 in
Standards
cULus, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TV2MW
- Zoro #
- G123561171
- UPC #
- 785007030174
- Country of Origin
- Unknown
- Material
- Cold Rolled Steel
- Item
- Electrical Box
- Standards
- cULus, RoHS
Dimensions
- Length
- 6.9 in
- Overall Depth
- 5 in
- Overall Width
- 7.6 in
Description
Create a clean, flush-wall media installation with this Legrand Pass & Seymour 2-gang recessed steel TV box, engineered for commercial and residential flat-screen mounting. The integral 35 cu in electrical box and adjustable drywall accommodation make it ideal for new-work projects, while the durable all-steel construction ensures long-lasting performance. Designed to accept power, low-voltage, or conduit wiring, it helps keep connections hidden and furniture close to the wall for a polished, professional look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.