Pin And Sleeve Plugs, 30 A, 277/480V AC, Three Phase, 4 Pole, Style 2 Grounding, Red
Mfr # PS530P7W
Zoro # G816332736
product price: $398.99
/eaKey Features
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS530P7W
Zoro #
G816332736
UPC #
785007621457
Country of Origin
United States
Dimensions
Overall Length
4.5 in
Outside Diameter
4.3 in
Description
Pin And Sleeve Plugs, Current Rating 30 A, Horsepower Rating 15 hp, Housing Color Red, IP Rating IP67, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Connection Orientation Straight, Grounding Grounded, Grounding Style Style 2, Housing Material Nylon, Outside Diameter 4.3 in, Resistance Properties Corrosion Resistant, Standards CSA, CSA 22.2 No. 182.2, IEC 309-2, UL 1682, UL Classified to IEC 309-1 and IEC 309-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.