Pin And Sleeve Plugs, 60 A, 240V AC, Three Phase, 3 Pole, Style 2 Grounding, Blue

  • Mfr # PS460P9W

  • Zoro # G216332688


product price:  $397.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS460P9W
Zoro #
G216332688
UPC #
785007617047
Country of Origin
United States

Dimensions

Outside Diameter
5 in
Overall Length
6.6 in

Details

Item
Pin And Sleeve Plugs
Current Rating
60 A
Voltage Rating
240V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Standards
CSA, CSA 22.2 No. 182.2, IEC 309-2, UL 1682, UL Classified to IEC 309-1 and IEC 309-2
Resistance Properties
Corrosion Resistant
Features
Provides Watertight Seal when Connected
Grounding Style
Style 2
Horsepower Rating
15 hp
Grounding
Grounded
Market
Industrial
UL 94 Flammability Rating
HB
Maximum Operating Temperature
80 Degrees C
Number of Pins
4
Pin Material
Brass
For Environment
Food and Beverage
Housing Material
Nylon
Minimum Operating Temperature
-50 Degrees C

Description

Pin and Sleeve Plug, Current Rating 60 A, Hazardous Location Specification Not Applicable, Horsepower Rating Not Applicable, Housing Color Blue, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 240V AC, Wire Connection Type Screw Terminals, Connection Orientation Straight, Grounding Grounded, Grounding Style Style 2, Housing Material Nylon, Maximum Wire Size 4 AWG, Minimum Wire Size 4 AWG, NEMA Enclosure Rating Not Applicable, Outside Diameter 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products