Receptacle Wall Plate, Number of Gangs: 1 Polycarbonate, Matte Finish, White
Mfr # RWP26WAMCC6
Zoro # G414760542
product price: $4.29
/eaKey Features
Color
White
Material
Polycarbonate
Finish
Matte
Features
Screwless Face and Low-Profile, Subplate Screws, Microban(R) Antimicrobial Technology
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWP26WAMCC6
Zoro #
G414760542
UPC #
785007432541
Country of Origin
United States
Dimensions
Overall Height
4.9 in
Overall Depth
0.1 in
Plate Size
Jumbo
Overall Width
12.2 in
Details
Item
Receptacle Wall Plate
Number of Gangs
1
Color
White
Material
Polycarbonate
Finish
Matte
Features
Screwless Face and Low-Profile, Subplate Screws, Microban(R) Antimicrobial Technology
Shape
Rectangular
For Use With
Designer Switches, Dimmers, Outlets
For Location
Indoor
Material Type
Non-Metallic
For Switch Type
Rocker
Mount Type
Snap-In
Wall Plate Type
Decorator-Rocker
Includes
Subplate with Screws
Standards
CSA Certified, cULus Listed, RoHS Compliant, UL Listed
Number of Mount Holes
2
Resistance Properties
Antimicrobial
Number of Outlet Openings
1
Number of Switch Openings
1
Number of USB Openings
0
Description
Wall Plate, Color White, Material Polycarbonate, Number of Gangs 1, Plate Size Jumbo, Resistance Properties Antimicrobial, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Matte, For Switch Type Rocker, Mount Hole Center-to-Center Height 3.28 in, Number of Mount Holes 2, Number of Outlet Openings 1, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Vertical, Outside Diameter Not Applicable, Overall Height 4.94 in, Overall Width 12.21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.