Shop AMEROCK
See all product information
Create Account
Mulholland 2 Rocker Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish
- Mfr # BP36519ORB
- Zoro # G2330673
product price:Â
$
13.69
/ea
Key Features
Number of Gangs
2
Material
Zinc
Finish
Oil Rubbed Bronze
Size
5"L x 4-15/16"W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP36519ORB
- Zoro #
- G2330673
- UPC #
- -
- Country of Origin
- China
- Item
- Mulholland 2 Rocker Wall Plates
- Number of Gangs
- 2
- Material
- Zinc
- Finish
- Oil Rubbed Bronze
Dimensions
- Size
- 5"L x 4-15/16"W
Description
BP36519ORB 7-3/10 In. x 4-3/4 In. Mulholland D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.