Receptacle Wall Plate, Number of Gangs: 4 Polycarbonate, Matte Finish, White
Mfr # RWP264WAMCC6
Zoro # G414760528
product price: $10.69
/eaKey Features
Color
White
Material
Polycarbonate
Finish
Matte
Features
Screwless Face and Low-Profile, Subplate Screws, Microban(R) Antimicrobial Technology
Includes
Subplate with Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWP264WAMCC6
Zoro #
G414760528
UPC #
785007432572
Country of Origin
United States
Dimensions
Overall Depth
0.1 in
Plate Size
Jumbo
Overall Height
4.9 in
Overall Width
8.6 in
Details
Item
Receptacle Wall Plate
Number of Gangs
4
Color
White
Material
Polycarbonate
Finish
Matte
Features
Screwless Face and Low-Profile, Subplate Screws, Microban(R) Antimicrobial Technology
Includes
Subplate with Screws
For Switch Type
Rocker
Shape
Rectangular
Wall Plate Type
Decorator-Rocker
For Location
Indoor
For Use With
Designer Switches, Dimmers, Outlets
Material Type
Non-Metallic
Standards
CSA Certified, cULus Listed, RoHS Compliant, UL Listed
Mount Type
Snap-In
Resistance Properties
Antimicrobial
Number of Outlet Openings
4
Number of Switch Openings
4
Number of USB Openings
0
Number of Mount Holes
8
Description
Wall Plate, Color White, Material Polycarbonate, Number of Gangs 4, Plate Size Jumbo, Resistance Properties Antimicrobial, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Matte, For Switch Type Rocker, Mount Hole Center-to-Center Height 3.28 in, Number of Mount Holes 8, Number of Outlet Openings 4, Number of Switch Openings 4, Number of USB Openings 0, Outlet Orientation Vertical, Outside Diameter Not Applicable, Overall Height 4.94 in, Overall Width 8.59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.