Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # 15W47

  • Zoro # G716332737


product price:  $45.59
/ea

Key Features

For Minimum Cable Diameter
0.25 in
Wire Connection Type
Screw Terminals
Standards
ANSI, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed
Cap Type
Screw-On Cap
Contact Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15W47
Zoro #
G716332737
UPC #
785007114164
Country of Origin
United States

Dimensions

For Minimum Cable Diameter
0.25 in
Minimum Wire Size
18 AWG
Maximum Wire Size
12 AWG
For Maximum Cable Diameter
0.63 in
Overall Length
4.03 in

Details

Wire Connection Type
Screw Terminals
Standards
ANSI, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed
Cap Type
Screw-On Cap
Contact Material
Brass
NEMA Receptacle Configuration
5-15R
Grade
Federal Specification
Number of Poles
2
Grounding
Grounded
Housing Color
Yellow
Number of Wires
3
Minimum Operating Temperature
-40 Degrees C
IP Rating
IP65, IP66, IP67
Maximum Operating Temperature
60 Degrees C
Voltage Rating
125V AC
For Environment
Washdown
Connection Orientation
Straight
Resistance Properties
Corrosion Resistant
Item
Straight Blade Connector
Current Rating
15 A
Market
Commercial
For Location
Indoor, Outdoor
Housing Material
Rubber

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.63 in, For Minimum Cable Diameter 0.25 in, Grounding Grounded, Housing Material Rubber, IP Rating IP65, IP66, IP67, Market Commercial, Maximum Wire Size 12 AWG, Minimum Wire Size 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.