Straight Blade Connector, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, White
Mfr # 2097HGTRPIW
Zoro # G916332704
product price:Â $81.89
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Wire Connection Type
Screw Terminals
Standards
RoHS Compliant
Housing Color
White
Resistance Properties
Tamper Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2097HGTRPIW
Zoro #
G916332704
UPC #
785007289862
Country of Origin
China
Details
Number of Poles
2
Wire Connection Type
Screw Terminals
Standards
RoHS Compliant
Housing Color
White
Resistance Properties
Tamper Resistant
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Grounding
Grounded
Item
Straight Blade Connector
Voltage Rating
125V AC
Grade
Hospital Grade
Number of Wires
3
Market
Commercial
Number of Outlets
2
Number of Gangs
1
GFCI
Yes
Wiring Method
Back, Side
Includes
Wall Plate
For Location
Indoor
Housing Material
Thermoplastic
Self Testing
Yes
Receptacle Type
Duplex
Description
GFCI Receptacle, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Plastic, Mount Type Flush, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards RoHS Compliant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.