Straight Blade Connector, Non-NEMA, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # 15W47AM

  • Zoro # G214760544


product price:  $43.39
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15W47AM
Zoro #
G214760544
UPC #
785007056983
Country of Origin
United States

Dimensions

Overall Length
4.03 in
Maximum Wire Size
12 AWG
Minimum Wire Size
18 AWG
For Minimum Cable Diameter
0.18 in
For Maximum Cable Diameter
0.12 in

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Yellow
Cap Type
Flip-Up Cap
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP67
Standards
CSA Certified, FSUL, NSF Certified, RoHS Compliant, UL Listed
Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant
Contact Material
Nickel-Plated Brass
Market
Commercial
For Environment
Food and Beverage, Sanitary, Clean Room, Institutional
Housing Material
Thermoplastic Elastomer
UL 94 Flammability Rating
HB, V-0, V-2

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, NEMA Receptacle Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type Flip-Up Cap, Housing Material Thermoplastic Elastomer, IP Rating IP67, Market Commercial, Maximum Wire Size 12 AWG, Minimum Wire Size 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.