Straight Blade Connector, Non-NEMA, 20 A, 250V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # 15W48AM

  • Zoro # G114760552


product price:  $48.49
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15W48AM
Zoro #
G114760552
UPC #
785007057041
Country of Origin
United States

Dimensions

Overall Length
4.03 in
Maximum Wire Size
12 AWG
Minimum Wire Size
18 AWG
For Minimum Cable Diameter
0.18 in
For Maximum Cable Diameter
0.12 in

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Yellow
Cap Type
Flip-Up Cap
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP67
Standards
CSA Certified, FSUL, NSF Certified, RoHS Compliant, UL Listed
Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant
Market
Commercial
Contact Material
Nickel-Plated Brass
For Environment
Food and Beverage, Sanitary, Clean Room, Institutional
Housing Material
Thermoplastic Elastomer
UL 94 Flammability Rating
HB, V-0, V-2

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, NEMA Receptacle Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type Flip-Up Cap, For Maximum Cable Diameter 0.08 in, For Minimum Cable Diameter 0.04 in, Grade Federal Specification, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products