Zoro Homepage

Straight Blade Plug, 20 A, 277V AC, 2 Pole, Screw Terminals

  • Mfr # L720-P

  • Zoro # G613369720


product price: $46.15
/ea

Key Features

Current Rating
20 A
Voltage Rating
277V AC
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L720-P
Zoro #
G613369720
UPC #
-
Country of Origin
Unknown

Details

Item
Straight Blade Plug
Current Rating
20 A
Voltage Rating
277V AC
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Standards
UL 498
NEMA Plug Configuration
L720
Resistance Properties
Impact- and corrosion-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.