Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 885LACP8

  • Zoro # G715798336


product price:  $41.39
/pk 10, $4.14/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
885LACP8
Zoro #
G715798336
UPC #
-
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Push In
Grounding
Grounded
Housing Color
Light Almond
Standards
cULus Listed
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged

Description

10 Pack 15A 125V Light Almond 2 Pole 3 Wire Grounding Premium Decorator Outlet UL Superior Blade Retention Prevents Plugs From Falling Out Side & Speed Wire Unbreakable Face & Back Body Prevents Devices Breakage Side Wire Accepts #12 - #14 AWG Solid Push Wire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.