Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PT8200BK

  • Zoro # G815677531


product price:  $14.69
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8200BK
Zoro #
G815677531
UPC #
785007091045
Country of Origin
United States

Dimensions

Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
0.9 in
Face Plate Width
1.6 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
IP Rating
Not Rated
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees F
Features
Auto-Ground Clip Assures Positive Ground, Crimped and Welded Contacts, Pre-Stripped Connector Leads
GFCI
No
Contact Material
Brass
For Environment
Corrosive
Maximum Operating Temperature
140 Degrees F
Market
Commercial
Housing Material
Polycarbonate
Grade
Hospital Grade
Connection Orientation
Straight
Flange Shape
Oval
Surge Protection
No
Cover Type
No Cover
Polarized
Yes
NEMA Enclosure Rating
1, 6
Shrouded
No
AFCI
No
Hub Type
Feed Through

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.