Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PT26362HGW

  • Zoro # G015677546


product price:  $17.19
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT26362HGW
Zoro #
G015677546
UPC #
785007309744
Country of Origin
Mexico

Dimensions

Overall Depth
0.6 in
Maximum Wire Size
12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Market
Commercial
For Environment
Corrosive
UL 94 Flammability Rating
V-2
Features
Auto-Ground Clip Assures Positive Ground, Crimped and Welded Contacts, Pre-Stripped Connector Leads
Contact Material
Brass
GFCI
No
For Location
Indoor
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Housing Material
Polycarbonate
Grade
Hospital Grade
NEMA Enclosure Rating
1, 6
Polarized
Yes
AFCI
No
Surge Protection
No
Flange Shape
Rectangular
Hub Type
Feed Through
Shrouded
No
Connection Orientation
Straight
Cover Type
No Cover

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.