Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PT8300ILRED

  • Zoro # G415677528


product price:  $16.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT8300ILRED
Zoro #
G415677528
UPC #
785007238570
Country of Origin
Mexico

Dimensions

Overall Depth
0.9 in
Face Plate Width
1.6 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
Not Rated
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Maximum Operating Temperature
140 Degrees F
Features
Crimped and Welded Contacts, Circuit Label on Face Allows Permanent Circuit Identification, Illuminated Face, Strap Tabs Wrap Around and Lock Down on Face to Prevent Strap from Separating from Face and Back Body
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
For Location
Indoor
Grade
Hospital Grade
Market
Commercial
GFCI
No
Housing Material Finish
Matte
UL 94 Flammability Rating
V-2
Housing Material
Polycarbonate
Connection Orientation
Straight
Shrouded
No
Flange Shape
Oval
Polarized
Yes
NEMA Enclosure Rating
1, 6
Hub Type
Feed Through
Surge Protection
No
AFCI
No
Cover Type
No Cover

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.