Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PTTR26362HGRED

  • Zoro # G915677554


product price:  $20.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTTR26362HGRED
Zoro #
G915677554
UPC #
785007008593
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Depth
0.9 in
Face Plate Width
1.5 in
Maximum Wire Size
12 AWG
Face Plate Height
2.8 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
Not Rated
Standards
Fed Spec, cULus Listed
Resistance Properties
Corrosion Resistant, Tamper Resistant
Flange Type
Non-Flanged
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
140 Degrees F
For Location
Indoor
Grade
Hospital Grade
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polycarbonate
Market
Commercial
NEMA Enclosure Rating
1, 6
Cover Type
No Cover
AFCI
No
Surge Protection
No
Flange Shape
Rectangular
GFCI
No
Polarized
Yes
Connection Orientation
Straight
Hub Type
Feed Through
Shrouded
No

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.