Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PTTR8300W

  • Zoro # G515676957


product price:  $21.55
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTTR8300W
Zoro #
G515676957
UPC #
785007013382
Country of Origin
Mexico

Dimensions

Maximum Wire Size
12 AWG
Face Plate Width
1.5 in
Face Plate Height
2.8 in
Overall Depth
0.6 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Corrosion Resistant, Tamper Resistant
Flange Type
Non-Flanged
Features
Auto-Ground Clip Assures Positive Ground, Dual Mechanical Shutter System to Help Prevent Insertion of Foreign Objects
Housing Material Finish
Matte
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees F
For Environment
Corrosive
Contact Material
Brass
For Location
Indoor
Maximum Operating Temperature
140 Degrees F
Grade
Hospital Grade
Housing Material
Polycarbonate
Market
Commercial
Flange Shape
Oval
GFCI
No
Shrouded
No
AFCI
No
Hub Type
Feed Through
NEMA Enclosure Rating
1, 6
Cover Type
No Cover
Polarized
Yes
Surge Protection
No
Connection Orientation
Straight

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.