Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Isolated Ground

  • Mfr # PTIG8300I

  • Zoro # G015677522


product price:  $13.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTIG8300I
Zoro #
G015677522
UPC #
785007278064
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Depth
0.6 in
Face Plate Width
1.5 in
Maximum Wire Size
10 AWG
Face Plate Height
2.8 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Isolated Ground
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Housing Material
Polycarbonate
Market
Commercial
Features
Auto-Ground Clip Assures Positive Ground, Crimped and Welded Contacts, Pre-Stripped Connector Leads
Contact Material
Brass
Grade
Hospital Grade
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-2
GFCI
No
Maximum Operating Temperature
140 Degrees F
For Environment
Corrosive
Surge Protection
No
AFCI
No
Shrouded
No
Cover Type
No Cover
NEMA Enclosure Rating
1, 6
Flange Shape
Oval
Polarized
Yes
Hub Type
Feed Through
Connection Orientation
Straight

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.