Zoro Homepage

USB Receptacle, 20 A

  • Mfr # PTTR20HACUSBW

  • Zoro # G416332778


product price: $68.29
/ea

Key Features

Number of Poles
2
Wiring Method
Back
USB Charging Capacity
3.1 A
Standards
cULus Listed, Federal Specification, UL
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTTR20HACUSBW
Zoro #
G416332778
UPC #
785007113433
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.281 in
Overall Depth
1.5 in

Details

Item
USB Receptacle
Number of Poles
2
Wiring Method
Back
USB Charging Capacity
3.1 A
Standards
cULus Listed, Federal Specification, UL
Number of USB Ports
2
Number of Wires
3
Market
Commercial
Resistance Properties
Tamper Resistant
Current Rating
20 A
Housing Color
White
Receptacle Type
Duplex
Grade
Hospital Grade
Compatible with Series
Pass & Seymour
Visual Indicator Lights
GFCI On
USB Connection Type
C
Grounding
Grounded
GFCI
Yes
Wire Connection Type
Modular Wiring
NEMA Receptacle Configuration
5-20R
Electrical Connection Type
Straight Blade
Voltage Rating
125V AC

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color White, Number of USB Ports 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, GFCI Yes, Grounding Grounded, Mount Hole Center-to-Center Height 3.281 in, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Standards cULus Listed, Federal Specification, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.