Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Receptacle, 20 A

  • Mfr # TR20USBPD

  • Zoro # G716332546


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Number of Wires
3
Standards
Federal Specification Grade, RoHS
Number of USB Ports
2
USB Charging Capacity
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR20USBPD
Zoro #
G716332546
UPC #
785007297836
Country of Origin
China

Dimensions

Overall Depth
1.4 in

Details

Number of Poles
2
Number of Wires
3
Item
USB Receptacle
Standards
Federal Specification Grade, RoHS
Number of USB Ports
2
USB Charging Capacity
6 A
Wiring Method
Side
Voltage Rating
125V AC
Compatible with Series
Pass & Seymour
Power Indicating Light
Yes
Housing Color
Brown
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant
Wire Connection Type
Modular Wiring
NEMA Receptacle Configuration
5-15R
Electrical Connection Type
Straight Blade
Market
Commercial
Current Rating
20 A
USB Connection Type
C

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Brown, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Side, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Standards Federal Specification Grade, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.