Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Receptacle, 20 A

  • Mfr # TR20USBPDG

  • Zoro # G516332791


product price: $87.49
/ea
Free Shipping & Returns

Key Features

USB Charging Capacity
6 A
Number of Poles
2
Number of USB Ports
2
Standards
Federal Specification Grade, RoHS
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR20USBPDG
Zoro #
G516332791
UPC #
785007297799
Country of Origin
China

Dimensions

Overall Depth
1.4 in

Details

USB Charging Capacity
6 A
Number of Poles
2
Number of USB Ports
2
Standards
Federal Specification Grade, RoHS
Item
USB Receptacle
Number of Wires
3
Wiring Method
Side
NEMA Receptacle Configuration
5-15R
Receptacle Type
Duplex
Wire Connection Type
Modular Wiring
Market
Commercial
Electrical Connection Type
Straight Blade
USB Connection Type
C
Voltage Rating
125V AC
Resistance Properties
Tamper Resistant
Current Rating
20 A
Housing Color
Gray
Power Indicating Light
Yes
Compatible with Series
Pass & Seymour

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Gray, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Side, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Standards Federal Specification Grade, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.