Zoro Homepage

Wall Switch, Black, 20 A, 2 hp

  • Mfr # 2621BK

  • Zoro # G916332773


product price: $26.99
/ea

Key Features

Color
Black
Wiring Method
Back, Side
Features
Integral Auto-Ground Clip for Positive Ground to Metal Boxes, Tri-Drive Ground, Terminal and Mounting Screw
Switch Style
Rocker
Standards
CSA Certified File Number LR17446 Standard CSA-C22.2 No. 111, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2621BK
Zoro #
G916332773
UPC #
785007539318
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Switch Height
2.6 in
Switch Depth
1.1 in

Description

Wall Switch, Color Black, Current Rating 20 A, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified File Number LR17446 Standard CSA-C22.2 No. 111, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20, Strap Material Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.