Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 20 A, 2 hp

  • Mfr # PS20AC1L

  • Zoro # G116332719


product price: $19.89
/ea

Key Features

Switch Style
Locking
Switch Type
Single Pole
Wiring Method
Back, Side
Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Features
Auto-Ground Clip Assures Positive Ground, Cam Controls Fast "Make" and Positive "Break" to Minimize Arcing, Grounding Terminal is Standard, Heavy-Duty Bumper Pads for Quiet Operation, Shallow Design for Ease of Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS20AC1L
Zoro #
G116332719
UPC #
785007195613
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Switch Depth
1.1 in
Overall Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Switch Height
2.4 in

Details

Switch Style
Locking
Switch Type
Single Pole
Item
Wall Switch
Wiring Method
Back, Side
Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Features
Auto-Ground Clip Assures Positive Ground, Cam Controls Fast "Make" and Positive "Break" to Minimize Arcing, Grounding Terminal is Standard, Heavy-Duty Bumper Pads for Quiet Operation, Shallow Design for Ease of Installation
Color
Gray
Housing Material
Glass-Reinforced Nylon
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant
For Environment
Industrial
Switch Material
Thermoplastic Polycarbonate
Number of Switches
1
Wire Connection Type
Screw Terminals
Horsepower Rating
2 hp
Maximum Operating Temperature
115 Degrees C
Current Rating
20 A
Minimum Operating Temperature
-40 Degrees C
Market
Industrial
Voltage Rating
120/277V AC
Grounding
Grounded
Strap Material
Nickel-Plated Steel

Description

Wall Switch, Color Gray, Current Rating 20 A, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Chemical Resistant, Heat Resistant, Impact Resistant, Standards CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.