Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 20 A, 2 hp

  • Mfr # CS20AC3I

  • Zoro # G416332648


product price: $9.79
/ea

Key Features

Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Switch Style
Toggle
Color
Ivory
Switch Type
3-Way
Features
Auto-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS20AC3I
Zoro #
G416332648
UPC #
785007126532
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Switch Depth
1.1 in
Minimum Wire Size
14 AWG
Overall Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Switch Height
2.4 in

Details

Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Item
Wall Switch
Switch Style
Toggle
Color
Ivory
Switch Type
3-Way
Features
Auto-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws
Wiring Method
Side
Maximum Operating Temperature
115 Degrees C
Number of Switches
1
Voltage Rating
120/277V AC
Strap Material
Nickel-Plated Steel
Resistance Properties
Corrosion Resistant
Current Rating
20 A
Wire Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees C
Housing Material
Glass-Reinforced Nylon
Switch Material
Thermoplastic Polycarbonate
Horsepower Rating
2 hp
Grounding
Grounded
Market
Commercial

Description

Wall Switch, Color Ivory, Current Rating 20 A, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Corrosion Resistant, Standards CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20, Strap Material Nickel-Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.