Zoro Homepage

Wall Switch, Ivory, 20 A, 2 hp

  • Mfr # CSB20AC2I

  • Zoro # G016332710


product price: $20.49
/ea

Key Features

Wiring Method
Back, Side
Features
Auto-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws
Color
Ivory
Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB20AC2I
Zoro #
G016332710
UPC #
785007126174
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Switch Height
2.4 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.1 in

Details

Wiring Method
Back, Side
Features
Auto-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws
Color
Ivory
Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Switch Style
Toggle
Item
Wall Switch
Switch Type
Double Pole
Housing Material
Glass-Reinforced Nylon
Horsepower Rating
2 hp
Switch Material
Thermoplastic Polycarbonate
Grounding
Grounded
Resistance Properties
Corrosion Resistant
Strap Material
Nickel-Plated Steel
Number of Switches
1
Current Rating
20 A
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Market
Commercial
Maximum Operating Temperature
115 Degrees C
Minimum Operating Temperature
-40 Degrees C

Description

Wall Switch, Color Ivory, Current Rating 20 A, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Corrosion Resistant, Standards CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.