Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Red, 20 A, 2 hp

  • Mfr # PT20AC1RED

  • Zoro # G016332703


product price: $11.99
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Color
Red
Wiring Method
Back
Features
Auto-Ground Clip Assures Positive Ground, Built-In Connector Features Large Brass Terminal Blades to Ensure Consistent, Reliable Electrical Connections, Glass-Reinforced, Chemical-Resistant Thermoplastic Back Body for Durability, Strength and Resistance to Harsh Cleaners, Heavy-Duty Bumpers for Quiet, Smooth Operation, Shallow Design for Easier Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT20AC1RED
Zoro #
G016332703
UPC #
785007108620
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Switch Depth
1.1 in
Switch Height
2.4 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Switch Type
Single Pole
Switch Style
Toggle
Color
Red
Wiring Method
Back
Features
Auto-Ground Clip Assures Positive Ground, Built-In Connector Features Large Brass Terminal Blades to Ensure Consistent, Reliable Electrical Connections, Glass-Reinforced, Chemical-Resistant Thermoplastic Back Body for Durability, Strength and Resistance to Harsh Cleaners, Heavy-Duty Bumpers for Quiet, Smooth Operation, Shallow Design for Easier Installation
Standards
CSA-C22.2 No. 111, cULus Listed File Number LR17446, Federal Specification WS896, NEMA WD-1 and WD-6
Item
Wall Switch
Maximum Operating Temperature
60 Degrees C
Switch Material
Thermoplastic Polycarbonate
Strap Material
Nickel-Plated Brass
Market
Industrial
Number of Switches
1
Housing Material
Polycarbonate
Horsepower Rating
2 hp
Grounding
Grounded
Wire Connection Type
Modular Wiring
Minimum Operating Temperature
-40 Degrees C
Voltage Rating
120/277V AC
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant
Current Rating
20 A
For Environment
Industrial

Description

Wall Switch, Color Red, Current Rating 20 A, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Chemical Resistant, Heat Resistant, Impact Resistant, Standards CSA-C22.2 No. 111, cULus Listed File Number LR17446, Federal Specification WS896, NEMA WD-1 and WD-6, Strap Material Nickel-Plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.