Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 15 A, 2 hp

  • Mfr # 2601W

  • Zoro # G316332670


product price: $16.39
/ea

Key Features

Features
Integral Auto-Ground Clip for Positive Ground to Metal Boxes, Tri-Drive Ground, Terminal and Mounting Screw
Switch Type
Single Pole
Color
White
Standards
CSA Certified File Number LR17446 Standard CSA-C22.2 No. 111, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Wiring Method
Back, Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2601W
Zoro #
G316332670
UPC #
785007539059
Country of Origin
Mexico

Dimensions

Switch Height
2.6 in
Overall Width
1.3 in
Minimum Wire Size
14 AWG
Switch Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG

Details

Features
Integral Auto-Ground Clip for Positive Ground to Metal Boxes, Tri-Drive Ground, Terminal and Mounting Screw
Switch Type
Single Pole
Color
White
Standards
CSA Certified File Number LR17446 Standard CSA-C22.2 No. 111, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Wiring Method
Back, Side
Switch Style
Rocker
Item
Wall Switch
Wire Connection Type
Screw Terminals
Current Rating
15 A
Horsepower Rating
2 hp
Housing Material
Polycarbonate
Maximum Operating Temperature
115 Degrees C
Strap Material
Steel
Resistance Properties
Impact Resistant
Switch Material
Thermoplastic
Minimum Operating Temperature
-40 Degrees C
Market
Industrial
Grounding
Grounded
Number of Switches
1
For Environment
Industrial
Voltage Rating
120/277V AC

Description

Wall Switch, Color White, Current Rating 15 A, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified File Number LR17446 Standard CSA-C22.2 No. 111, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20, Strap Material Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.