Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 15 A, 2 hp

  • Mfr # 2603W

  • Zoro # G816332781


product price: $28.99
/ea

Key Features

Standards
CSA Certified File Number LR17446 Standard CSA-C22.2 No. 111, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Switch Style
Rocker
Color
White
Features
Integral Auto-Ground Clip for Positive Ground to Metal Boxes, Tri-Drive Ground, Terminal and Mounting Screw
Switch Type
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2603W
Zoro #
G816332781
UPC #
785007539158
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Switch Depth
1.1 in
Maximum Wire Size
10 AWG
Overall Width
1.3 in
Switch Height
2.6 in
Mount Hole Center-to-Center Height
3.3 in

Details

Standards
CSA Certified File Number LR17446 Standard CSA-C22.2 No. 111, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Switch Style
Rocker
Color
White
Features
Integral Auto-Ground Clip for Positive Ground to Metal Boxes, Tri-Drive Ground, Terminal and Mounting Screw
Switch Type
3-Way
Item
Wall Switch
Wiring Method
Back, Side
Current Rating
15 A
Strap Material
Steel
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
115 Degrees C
Grounding
Grounded
Market
Industrial
Horsepower Rating
2 hp
Resistance Properties
Impact Resistant
Wire Connection Type
Screw Terminals
Number of Switches
1
Housing Material
Polycarbonate
Switch Material
Thermoplastic
Voltage Rating
120/277V AC
For Environment
Industrial

Description

Wall Switch, Color White, Current Rating 15 A, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified File Number LR17446 Standard CSA-C22.2 No. 111, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20, Strap Material Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.