Wall Switch, White, 15 A
Mfr # TM870WAMCC4
Zoro # G914760516
product price: $4.19
/eaKey Features
Switch Type
Single Pole
Switch Style
Rocker
Color
White
Switch Function
Maintained
Wiring Method
Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TM870WAMCC4
Zoro #
G914760516
UPC #
785007432503
Country of Origin
China
Dimensions
Overall Width
1.4 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Height
4.2 in
Details
Item
Wall Switch
Switch Type
Single Pole
Switch Style
Rocker
Color
White
Switch Function
Maintained
Wiring Method
Side
Standards
CSA Certified, cULus Listed, RoHS Compliant, UL Listed
Current Rating
15 A
Market
Commercial, Residential
Voltage Rating
120/125V AC
Wire Connection Type
Screw Terminals
Resistance Properties
Antimicrobial, Impact Resistant
Features
Microban(R) Antimicrobial Technology
Housing Material
Thermoplastic
Switch Material
Thermoplastic
Number of Switches
1
Nightlight
No
Pilot Light
No
Illuminated
No
Description
Wall Switch, Color White, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/125V AC, Wiring Method Side, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Nightlight No, Number of Switches 1, Resistance Properties Antimicrobial, Impact Resistant, Standards CSA Certified, cULus Listed, RoHS Compliant, UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.