Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 2 hp

  • Mfr # 2621W

  • Zoro # G916332766


product price: $26.99
/ea

Key Features

Wiring Method
Back, Side
Color
White
Switch Type
Single Pole
Switch Style
Rocker
Standards
CSA File Number 17446, cULus Listed, UL 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2621W
Zoro #
G916332766
UPC #
785007539356
Country of Origin
Mexico

Dimensions

Switch Depth
1.1 in
Switch Height
2.6 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Overall Width
1.3 in
Minimum Wire Size
14 AWG

Details

Wiring Method
Back, Side
Item
Wall Switch
Color
White
Switch Type
Single Pole
Switch Style
Rocker
Standards
CSA File Number 17446, cULus Listed, UL 20
Features
Integral Auto-Ground Clip for Positive Ground to Metal Boxes, Terminals Made of High Conductivity Brass and Serrated for Maximum Wire Gripping, Tri-Drive Ground, Terminal and Mounting Screws
Number of Switches
1
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
140 Degrees F
Grounding
Grounded
Switch Material
Thermoplastic
Current Rating
20 A
Minimum Operating Temperature
140 Degrees F
Strap Material
Steel
Market
Industrial
Contact Material
Silver Alloy
Voltage Rating
120/277V AC
Horsepower Rating
2 hp
Housing Material
Polycarbonate
Resistance Properties
Impact Resistant
For Environment
Industrial

Description

Wall Switch, Color White, Current Rating 20 A, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA File Number 17446, cULus Listed, UL 20, Strap Material Steel, Switch Style Rocker, Wire Connection Type Screw Terminals, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.