Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 2 hp

  • Mfr # 2623WB100M

  • Zoro # G116484586


product price: $9.19
/ea
Sold in multiples of 100 for $919.00

Key Features

Maximum Wire Size
10 AWG
Number of Switches
1
Current Rating
20 A
Resistance Properties
Impact Resistant
Standards
CSA File Number 17446, cULus Listed, UL 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2623WB100M
Zoro #
G116484586
UPC #
785007376050
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Switch Height
2.6 in
Overall Width
1.3 in
Minimum Wire Size
14 AWG
Switch Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in

Details

Number of Switches
1
Current Rating
20 A
Resistance Properties
Impact Resistant
Standards
CSA File Number 17446, cULus Listed, UL 20
Switch Style
Rocker
Market
Industrial
Features
Integral Auto-Ground Clip for Positive Ground to Metal Boxes, Terminals Made of High Conductivity Brass and Serrated for Maximum Wire Gripping, Tri-Drive Ground, Terminal and Mounting Screws
Color
White
For Environment
Industrial
Voltage Rating
120/277V AC
Item
Wall Switch
Maximum Operating Temperature
140 Degrees F
Strap Material
Steel
Grounding
Grounded
Switch Material
Thermoplastic
Minimum Operating Temperature
140 Degrees F
Housing Material
Polycarbonate
Wiring Method
Back, Side
Switch Type
3-Way
Contact Material
Silver Alloy
Wire Connection Type
Modular Wiring
Horsepower Rating
2 hp

Description

Wall Switch, Color White, Current Rating 20 A, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA File Number 17446, cULus Listed, UL 20, Strap Material Steel, Switch Style Rocker, Wire Connection Type Modular Wiring, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.