Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 2 hp

  • Mfr # CS20AC1W

  • Zoro # G516332777


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Wiring Method
Side
Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Features
Auto-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws
Color
White
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS20AC1W
Zoro #
G516332777
UPC #
785007126471
Country of Origin
Mexico

Dimensions

Switch Depth
1.1 in
Switch Height
2.4 in
Overall Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Wiring Method
Side
Item
Wall Switch
Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Features
Auto-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws
Color
White
Switch Style
Toggle
Switch Type
Single Pole
Market
Commercial
Current Rating
20 A
Switch Material
Thermoplastic Polycarbonate
Housing Material
Glass-Reinforced Nylon
Horsepower Rating
2 hp
Maximum Operating Temperature
115 Degrees C
Minimum Operating Temperature
-40 Degrees C
Voltage Rating
120/277V AC
Number of Switches
1
Wire Connection Type
Screw Terminals
Grounding
Grounded
Strap Material
Nickel-Plated Steel
Resistance Properties
Corrosion Resistant

Description

Wall Switch, Color White, Current Rating 20 A, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Corrosion Resistant, Standards CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20, Strap Material Nickel-Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.