Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallplates and Accessories

  • Mfr # SS263

  • Zoro # G521856169


product price: $2.49
/ea

Key Features

Color
Almond
Type
Screwless Wall Plates
Number of Gangs
3
Material
302/304 Stainless Steel
Finish
Smooth Lacquer Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS263
Zoro #
G521856169
UPC #
785007129557
Country of Origin
United States

Details

Color
Almond
Type
Screwless Wall Plates
Number of Gangs
3
Material
302/304 Stainless Steel
Finish
Smooth Lacquer Coated

Description

8.41in x 0.04in x 4.52in, Horizontal Brushed, 302/304 Stainless Steel, 3-Decorator, 3-Gang, Vertical Mount, Standard-Size, Slotted Head, GFCI, Wallplate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.