Wallplates and Accessories
- Mfr # SS82
- Zoro # G922984072
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Number of Gangs
2
Type
StAed
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS82
- Zoro #
- G922984072
- UPC #
- -
- Country of Origin
- United States
Details
- Number of Gangs
- 2
- Type
- StAed
- Material
- 302/304 Stainless Steel
Description
4.6" x 0.035" x 4.5", Horizontal Brushed, 302/304 Stainless Steel, 2-Gang, 2-Duplex Receptacle, Slotted Head Screw/Vertical Mount, Standard-Size, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.