Wallplates and Switch Accessories
- Mfr # SS716
- Zoro # G222984246
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Number of Gangs
2
Finish
Smooth
Material
0.032 Thk 302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS716
- Zoro #
- G222984246
- UPC #
- 785007129601
- Country of Origin
- Puerto Rico
- Number of Gangs
- 2
- Finish
- Smooth
- Material
- 0.032 Thk 302/304 Stainless Steel
Description
4.56" x 4.5" x 0.032", 2-Gang, Smooth Brushed, 302/304 Stainless Steel, (1) Power Outlet Receptacle, Standard, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.