Electrical DB50-3 Single Gang Deep Outlet Box; Gray
- Mfr # 710464
- Zoro # G504056395
product price:Â
$
32.95
/ea
Key Features
Number of Gangs
Single
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 710464
- Zoro #
- G504056395
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Deep Outlet Box
- Number of Gangs
- Single
- Color
- Gray
Description
Features
- Single Gang Deep Outlet Box.
- Color - Gray.
- With Three 1/2 in. IPT Threadholes.
- Mounting Lugs.
- Closure Plugs & Ground Screws.
- Weatherproof.
- Dimension - 4.61 x 2.73 x 2.68 in.
- Item Weight - 0.73 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.