Watertight Cap, Yellow, Polymer
Mfr # PS14WTAM
Zoro # G916286847
product price: $27.59
/eaKey Features
Compatible with Series
SteriGuard
Standards
CSA, UL Listed
Color
Yellow
Overall Width
1.85 in
For Use With
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS14WTAM
Zoro #
G916286847
UPC #
785007056969
Country of Origin
United States
Dimensions
Overall Width
1.85 in
Overall Height
2.62 in
Details
Compatible with Series
SteriGuard
Standards
CSA, UL Listed
Color
Yellow
Item
Watertight Cap
For Use With
Plug
Material
Polymer
Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant
Product Type
Snap-On Cap
Description
Watertight Cap, Color Yellow, Material Polymer, Resistance Properties Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, Compatible with Series SteriGuard, For Use With Plug, Overall Height 2.62 in, Overall Width 1.85 in, Product Type Snap-On Cap, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.