Zoro Homepage

Watertight Cap, Yellow, Polymer

  • Mfr # PS15WTAM

  • Zoro # G816286862


product price: $19.19
/ea

Key Features

Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant
Product Type
Snap-On Cap
Material
Polymer
Color
Yellow
Compatible with Series
SteriGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS15WTAM
Zoro #
G816286862
UPC #
785007056938
Country of Origin
United States

Details

Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant
Product Type
Snap-On Cap
Material
Polymer
Color
Yellow
Compatible with Series
SteriGuard
Standards
CSA, UL Listed
Item
Watertight Cap
For Use With
Plug

Description

Watertight Cap, Color Yellow, Material Polymer, Resistance Properties Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, Compatible with Series SteriGuard, For Use With Plug, Product Type Snap-On Cap, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.