Zoro Homepage

Watertight Cap, Yellow, Polymer

  • Mfr # PS29WTAM

  • Zoro # G616286826


product price: $58.79
/ea

Key Features

Compatible with Series
SteriGuard
Product Type
Snap-On Cap
Standards
CSA, UL Listed
Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS29WTAM
Zoro #
G616286826
UPC #
785007056952
Country of Origin
United States

Details

Compatible with Series
SteriGuard
Product Type
Snap-On Cap
Standards
CSA, UL Listed
Item
Watertight Cap
Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant
Material
Polymer
Color
Yellow
For Use With
Plug

Description

Watertight Cap, Color Yellow, Material Polymer, Resistance Properties Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, Compatible with Series SteriGuard, For Use With Plug, Product Type Snap-On Cap, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.