Wht 1G Blnk Nyl Plate
Mfr # TP13WCC30
Zoro # G806878329
product price: $36.19
/pk 30, $1.21/eaKey Features
Number of Gangs
1
Color
White
Mounting Type
Exposed Screws
Special Features
Junior jumbo size, non-combustible, virtually unbreakable, resistant to discoloration, grease, solvent, and moisture
Standard
CSA, UL, cULus, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP13WCC30
Zoro #
G806878329
UPC #
785007274769
Country of Origin
United States
Dimensions
Thickness
0.07 in
Details
Number of Gangs
1
Color
White
Mounting Type
Exposed Screws
Special Features
Junior jumbo size, non-combustible, virtually unbreakable, resistant to discoloration, grease, solvent, and moisture
Standard
CSA, UL, cULus, RoHS
Application Sector
Residential/Commercial
Wall Plate Type
Blank
Cutout
Blank
Description
1G Gry Sgl Wall Plate, 6PK, 30PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.