Zoro Homepage

Wht 2G Decor/Dplx Plate

  • Mfr # TP826WCC12

  • Zoro # G706875251


product price: $33.45
/pk 12, $2.79/ea

Key Features

Number of Gangs
2
Color
White
Finish
Matte
Thickness
0.07 in
Special Features
Molded of rugged, indestructible self extinguishing nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP826WCC12
Zoro #
G706875251
UPC #
785007276039
Country of Origin
United States

Dimensions

Thickness
0.07 in

Details

Number of Gangs
2
Color
White
Finish
Matte
Special Features
Molded of rugged, indestructible self extinguishing nylon
Standard
UL 514
Cutout
Receptacle and Decorator
Application Sector
Residential/Commercial

Description

Brn 1G Nyl Wall Plate, 15PK, 12PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.