Patco

Film Tape 560, White, 2"x108ft


product price: $7.29
/ea
Sold in multiples of 48 for $349.92

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material LDPE
  • Tape Length 108 ft.
  • Tape Shape Continuous Roll
  • Tape Adhesive Acrylic
  • Tape Thickness 5.5 mil
See all product information

Product Information

  • Brand Patco
  • MFR # 560
  • Zoro # G1106721
  • Country of Origin United States
  • Category Film Tape

Dimensions

Tape Width 2"
Tape Length 108 ft.

Details

Item Film Tape
Tape Backing Material LDPE
Tape Shape Continuous Roll
Tape Color White
Tape Adhesive Acrylic
Tape Thickness 5.5 mil
Min. Tape Performance Temp. -40 Degrees F
Max. Tape Performance Temp. 190 Degrees F
Tape Tensile Strength 11 lb./in.
Tape Adhesive Strength 25 oz./in.
Standards PSTC-133; ASTM D3330; ASTM D3759
Tape Application Temporary Surface Protection; Surface and Label Over laminate; Color Coding, Product and Packaging Identification; Splicing Plastic Film Materials
Tape Elongation 550%

Description

Film Tape 560,White,2 In.x108ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.